https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998283-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzF8aW1hZ2UvanBlZ3xhREEwTDJnME5pOHhNREEzTmpZNE9EYzNOekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RneU9ETmZNekF3V0RNd01DNXFjR2N8MTA0MGYxMDhjZGNkNjUxZGE3ODQ5Zjk1ODdhM2EyMmUyYmJlMjE2MGJlNmUzZTE0ZTU1MzA5ZmVlMWU3Y2MzNg
24998283
电线和连接器
IFM EFECTOR
IFM EFECTOR
EVC280
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR EVC280
Connection Cable; 10 to 36VDC Operating Voltage; 3A Current; Protection Class III; PNP Design; TPU Orange; FKM Sealing; 10MM X 10MM X 36MM Dimension; IP65/IP67/IP68/IP69K Degree of Protection
制造商部件号
EVC280
BDI部件号
24998283
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/EVC280/p/24998283
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
E02362
名称
Cable
关键字串
Connection
重量/磅
0.05776
产品明细
Connection Cable
产品规格
10 to 36VDC Operating Voltage; 3A Current; Protection Class III; PNP Design; TPU Orange; FKM Sealing; 10MM X 10MM X 36MM Dimension; IP65/IP67/IP68/IP69K Degree of Protection
详细描述
Connection Cable; 10 to 36VDC Operating Voltage; 3A Current; Protection Class III; PNP Design; TPU Orange; FKM Sealing; 10MM X 10MM X 36MM Dimension; IP65/IP67/IP68/IP69K Degree of Protection