https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568518-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Nzl8aW1hZ2UvanBlZ3xhR1V5TDJoaFpDOHhNRFV3TnpBeE1qY3dNakl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpnMU1UaGZNekF3ZURNd01DNXFjR2N8ZjUxMGY5ZTdmNWQwMGViYzEwYThlOGExZDNkMTZkNmY5ZDRiYzM4OWFlOGFkMjYyMTVmZWZiYTVlYjcwMTdiYw
27568518
电线和连接器
IFM EFECTOR
IFM EFECTOR
EVC816
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR EVC816
Wirable Plug; 60V AC/DC Voltage; 4A Maximum Load Current; Orange Polyamide Housing; M12 X 1 Straight Connector; Gold Plated Contact; IP65/IP67/IP68/IP69K IP Rating; -25 to 90 Degree C Ambient Temperature
制造商部件号
EVC816
BDI部件号
27568518
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/EVC816/p/27568518
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Plug
关键字串
Wirable
重量/磅
0.06724
产品明细
Wirable Plug
产品规格
60V AC/DC Voltage; 4A Maximum Load Current; Orange Polyamide Housing; M12 X 1 Straight Connector; Gold Plated Contact; IP65/IP67/IP68/IP69K IP Rating; -25 to 90 Degree C Ambient Temperature
详细描述
Wirable Plug; 60V AC/DC Voltage; 4A Maximum Load Current; Orange Polyamide Housing; M12 X 1 Straight Connector; Gold Plated Contact; IP65/IP67/IP68/IP69K IP Rating; -25 to 90 Degree C Ambient Temperature