https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128372-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzN8aW1hZ2UvanBlZ3xhR1l4TDJoaU1TOHhNREUwTVRrek1UazJNak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnek56SmZNekF3V0RNd01DNXFjR2N8OTI1YTVmNzYzYmI4OTZmNzJlODVmMjZjODM1OGQyYjdkYTRmZGJjMGE0MjBmM2Y1MDZlYzQzNjA3ZmJkOGU3Nw
25128372
电线和连接器
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
XZCPB1141L10
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
描述
SCHNEIDER ELECTRIC XZCPB1141L10
Cordset; 250VAC/300VDC Operating Voltage; 4A Current; Straight 4 Pin M12 Female Connector; Shielded Cable; Polyurethane Wire Insulation Material; 5.9MM Cable Outer Diameter; 10M Cable Length
制造商部件号
XZCPB1141L10
BDI部件号
25128372
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/XZCPB1141L10/p/25128372
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cordset
产品明细
Cordset
产品规格
250VAC/300VDC Operating Voltage; 4A Current; Straight 4 Pin M12 Female Connector; Shielded Cable; Polyurethane Wire Insulation Material; 5.9MM Cable Outer Diameter; 10M Cable Length
详细描述
Cordset; 250VAC/300VDC Operating Voltage; 4A Current; Straight 4 Pin M12 Female Connector; Shielded Cable; Polyurethane Wire Insulation Material; 5.9MM Cable Outer Diameter; 10M Cable Length