https://www.bdiexpress.com/medias/INDXXXXXXXXX-25155632-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTJ8aW1hZ2UvanBlZ3xhREJqTDJnME1DOHhNREUwTVRnME9UZzBOVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRVMk16SmZNekF3V0RNd01DNXFjR2N8YzM2ZDkzNjIwNmEzM2JmZjZjNmMwMWUxNzdlNzAwMTU3NjNiZGMzNzk4ZjMxNzU3M2U2MDdjMmY3YmE5YTQwMw
25155632
开关
IFM EFECTOR
IFM EFECTOR
PK-010-RFG14-QSPKG/US/ /W
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR PK-010-RFG14-QSPKG/US/ /W
Pressure Switch; 9.6 to 32VDC Operating Voltage; 0 to 10Bar Pressure Range; PNP Electrical Design; NO Output Function; M12 Connection; Intuitive Switch Point Setting; 25BAR Pressure Rating; IP 67 IP Rating
制造商部件号
PK-010-RFG14-QSPKG/US/ /W
BDI部件号
25155632
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/PK-010-RFG14-QSPKG-US-W/p/25155632
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.09
Product Group - BDI
E02314
名称
Switch
关键字串
Pressure
重量/磅
0.20393
产品明细
Pressure Switch
产品规格
9.6 to 32VDC Operating Voltage; 0 to 10Bar Pressure Range; PNP Electrical Design; NO Output Function; M12 Connection; Intuitive Switch Point Setting; 25BAR Pressure Rating; IP 67 IP Rating
详细描述
Pressure Switch; 9.6 to 32VDC Operating Voltage; 0 to 10Bar Pressure Range; PNP Electrical Design; NO Output Function; M12 Connection; Intuitive Switch Point Setting; 25BAR Pressure Rating; IP 67 IP Rating