560958
软管组件
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
73600
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 73600
Hose Assembly; Medium Pressure; 50FT Length; 1/2" Inside Diameter; 13/16" Outside Diameter; 1/2" MNPT Thread; 1500PSI Maximum Working Pressure
制造商部件号
73600
BDI部件号
560958
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/73600/p/560958
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0095992736006
重量 / Kilogram
7.47
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
Medium Pressure; 50FT Length; 1/2" Inside Diameter; 13/16" Outside Diameter; 1/2" MNPT Thread; 1500PSI Maximum Working Pressure
详细描述
Hose Assembly; Medium Pressure; 50FT Length; 1/2" Inside Diameter; 13/16" Outside Diameter; 1/2" MNPT Thread; 1500PSI Maximum Working Pressure