https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094468-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzh8aW1hZ2UvanBlZ3xhR1JqTDJobE1pOHhNREEzTmpReU9USTFORFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRME5qaGZNekF3V0RNd01DNXFjR2N8ZmQwMGNkODM2MGEzODI5ZTE1Y2RkN2I0MzBmYTQ2NmFhYjE3MzhmNGI2MTRmODRmNTY5NjI0Zjk0M2E5NGMyZQ
25094475
软管组件
CONTINENTAL
CONTINENTAL
SR14A-03-UCF9-03-UC-JCFX-0304 X 10FT
CONTINENTAL CONTINENTAL
描述
CONTINENTAL SR14A-03-UCF9-03-UC-JCFX-0304 X 10FT
Hose Assembly; 3/16" Inside Diameter; 0.31" Outside Diameter; 10' Length; With UCF9 Hose Ferrule X UC-JCFX Swivel Hose Adapter; 3000PSI Maximum Working Pressure; PTFE Inner Tube; Synthetic Fiber Reinforcement; 304 Stainless Steel Wire Braid Cover; -65 to 450 Degree F Temperature; Hydraulic
制造商部件号
SR14A-03-UCF9-03-UC-JCFX-0304 X 10FT
BDI部件号
25094475
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/SR14A-03-UCF9-03-UC-JCFX-0304-X-10FT/p/25094475
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
3/16" Inside Diameter; 0.31" Outside Diameter; 10' Length; With UCF9 Hose Ferrule X UC-JCFX Swivel Hose Adapter; 3000PSI Maximum Working Pressure; PTFE Inner Tube; Synthetic Fiber Reinforcement; 304 Stainless Steel Wire Braid Cover; -65 to 450 Degree F Temperature; Hydraulic
详细描述
Hose Assembly; 3/16" Inside Diameter; 0.31" Outside Diameter; 10' Length; With UCF9 Hose Ferrule X UC-JCFX Swivel Hose Adapter; 3000PSI Maximum Working Pressure; PTFE Inner Tube; Synthetic Fiber Reinforcement; 304 Stainless Steel Wire Braid Cover; -65 to 450 Degree F Temperature; Hydraulic