https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1P-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcwODV8aW1hZ2UvanBlZ3xhR0ppTDJoak1TOHhNREEzTmpRME5qQTJORFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWw4ek1EQllNekF3TG1wd1p3fDA1OWQ4NTdlMzVhZWFkMmYzNTc3MjI4MGU3ZjdiYWY2MmY3OGFkZDNhNzBiOGQwMmRmZjcyN2RiNDA3NTEzZDg
24625019
Angular Contact Ball Bearings
TIMKEN
TIMKEN
7305WNDU
TIMKEN TIMKEN
Description
7305WNDU ANGULAR CONTACT BALL BRG
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 34MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 2 (1 Pair)
Part #
7305WNDU
BDI #
24625019
Details
499.62765662000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7305WNDU/p/24625019
Your Price
$ 499.63 / each
$ 603.12 / each BDIExpress
$ 603.12 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.48
EAN
0013992135971
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7305WNDU
Weight / LBS
1.06
Long Description
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 34MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 2 (1 Pair)
Width
1.339 Inch | 34 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh