对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

239/710L1KW33 https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwOTl8aW1hZ2UvanBlZ3xhREU1TDJnM1lTOHhNRFV3TmprNU5EUTFNRFEyTWk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI1MTVlMmQ4ODQ1ZGU1YWJjNjkwYWNmYTkxNDBiZTYwNTE4ZDU4ZDMzNjBmZTBlYzk3ZGQyNmYwMDY3MDk0Mjg
25265365 滚子轴承 

NTN NTN

239/710L1KW33

描述

NTN 239/710L1KW33

SPHERICAL ROLLER BRG - 710 MM ID X 950 MM OD X 180 MM W; TAPERED BORE; BRASS CAGE

制造商部件号

239/710L1KW33

BDI部件号
25265365

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
NTN
制造商名称
NTN
重量 / US pound
800
最低订购量
1
EAN条码
4547359904055
Product Group - BDI
B04311
类别 - BDI
Spherical Roller Bearing
名称
Bearing
关键字串
Spherical
重量/磅
800
详细描述
SPHERICAL ROLLER BRG - 710 MM ID X 950 MM OD X 180 MM W; TAPERED BORE; BRASS CAGE