https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-CRN-HEX-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzh8aW1hZ2UvanBlZ3xhR1k0TDJoa01DOHhNRFF3T1RVNE9UZ3pNemMxT0M5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gwaEZXRjlUVEY4ek1EQjRNekF3TG1wd1p3fDM0NTVkMmQ0Y2YyYzE1ZmJhMjFhOTQ3MzI2YmIzNDdjNWE2ZDIzYWI2ZWRlYzI3NTMxMTAxMjgyZjdlNmM0Y2Y
1221783
Cam Follower and Track Roller - Stud Type
NTN
NTN
KRV26FLLH/3AS
NTN NTN
Description
KRV26FLLH/3AS ; POR
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KRV26FLLH/3AS
BDI #
1221783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRV26FLLH-3AS/p/1221783
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.061
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Grease
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.00013
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh