https://www.bdiexpress.com/medias/INDSKFXXXXXX-RA-NI-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODh8aW1hZ2UvanBlZ3xhREF4TDJnNVlpOHhNREl5T1RFMk5ERXhNemsxTUM5SlRrUlRTMFpZV0ZoWVdGaGZVa0ZmVGtsZlJVTmZNekF3ZURNd01DNXFjR2N8OTBmNTAxMTFhZTA3MzMwZTYzZjEzNzU4NWI1YTZmMGM1MGVlZTgzZDUzOWVhMTA3ZTZmMTliM2M4Yjk3Y2Q5ZQ
1301487
Insert Bearings Cylindrical OD
SKF
SKF
RA115-RR
SKF SKF
Description
RA115-RR ADAPTER BEARING
Insert Bearing; 1-15/16" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 1-23/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
RA115-RR
BDI #
1301487
Details
100.83230049000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RA115-RR/p/1301487
Your Price
$ 100.83 / each
$ 121.72 / each BDIExpress
$ 121.72 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
EAN
0085311073301
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
1.938
Long Description
Insert Bearing; 1-15/16" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 1-23/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh