https://www.bdiexpress.com/medias/INDREXXXXXXX-10139437-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTJ8aW1hZ2UvanBlZ3xhREprTDJnNU1DOHhNRE0zTmpRek9EQXlNakUzTkM5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TXprME16ZGZNekF3ZURNd01DNXFjR2N8NTA3YmViMjIwYmU5MTNjZWI0YjI3Njk5MjMyMDQ0MjlmYTNmNjE4YjMyNjg4YzNlYmM1MmFhZDViZmFjOTY2Ng
18693768
Table Top Chains
REXNORD
REXNORD
60M72M
REXNORD REXNORD
Description
60M72M TABLETOP CHAIN ; 767.53.72 NON RETURNABLE
Plate Top Chain; 8811 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Side Flexing; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight
Part #
10139437
BDI #
18693768
Details
87.25230146
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/60M72M/p/18693768
Your Price
$ 87.25 / Foot
$ 139.03 / Foot BDIExpress
$ 139.03 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
4.619
EAN
0793699675788
Product Group - BDI
M00330
Chain Size
8811
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Speed Stainless Steel
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.18
Long Description
Plate Top Chain; 8811 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Side Flexing; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight
Chain Width
7.5 Inch | 190.5 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh