https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY
27303674
Conveyor Pulleys
DODGE
DODGE
10X24 CR DR HE30 3/8 HBG LAG ; 202171
DODGE DODGE
Description
10X24 CR DR HE30 3/8 HBG LAG ; 202171, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
202171
BDI #
27303674
Details
1070.75223121
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X24-CR-DR-HE30-3-8-HBG-LAG-;-202171/p/27303674
Your Price
$ 1,070.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782475649525
Weight / US pound
72
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
202171
Long Description
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh