https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw
27294783
Conveyor Pulleys
DODGE
DODGE
16X63 CR WI XT45 W/ SHAFT ; PA02253-5000
DODGE DODGE
Description
16X63 CR WI XT45 W/ SHAFT ; PA02253-5000, WING PULLEY (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 16" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Part #
PA02253-5000
BDI #
27294783
Details
10790.089998510002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X63-CR-WI-XT45-W-SHAFT-;-PA02253-5000/p/27294783
Your Price
$ 10,790.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477776670
Weight / US pound
1048
Product Group - BDI
M02316
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA02253-5000
Long Description
Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 16" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh