https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw
27321078
Conveyor Pulleys
DODGE
DODGE
18X34 CR WI XT30 W/ SHAFT ; PA04727-410
DODGE DODGE
Description
18X34 CR WI XT30 W/ SHAFT ; PA04727-410, WING PULLEY (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 34" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
PA04727-410
BDI #
27321078
Details
4865.538114
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X34-CR-WI-XT30-W-SHAFT-;-PA04727-410/p/27321078
Your Price
$ 4,865.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477788147
Weight / US pound
443
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA04727-410
Long Description
Conveyor Pulley; Wing; Crowned Face; 34" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Face Width
34 Inch | 863.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh