https://www.bdiexpress.com/medias/INDXXXSPKTXX-881SNS-BC-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzZ8aW1hZ2UvanBlZ3xhRGc1TDJnNU5DOHhNRFV3TnpRNU1Ua3pOREl6T0M5SlRrUllXRmhUVUV0VVdGaGZPRGd4VTA1VFgwSkRYMUJNWDFKT1JGOUdRbDh6TURCNE16QXdMbXB3Wnd8NWQ2YmQ1MzIzNmNkNmZjNDgzNWEyNGUxMTBhM2JkZTk2Mjc2MTY2ZDNiOTA4MzQ0MGUwM2NlN2Q4ZWQ5ODg2Yg
27494293
顶板链和网带轮
REXNORD
REXNORD
S881-23T X 1-3/8
REXNORD REXNORD
描述
REXNORD S881-23T X 1-3/8
Table Top Chain Sprocket; 1-3/8" Bore; 1-1/2" Pitch; 23 Teeth; C-Hub Both Sides; 881 Chain Size; Straight Running; Side Flexing; Back Flexing; Thermoplastic
制造商部件号
S881-23T X 1-3/8
BDI部件号
27494293
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE%E5%92%8C%E7%BD%91%E5%B8%A6%E8%BD%AE/S881-23T-X-1-3-8/p/27494293
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Table Top Chain
产品明细
Table Top Chain Sprocket
产品规格
1-3/8" Bore; 1-1/2" Pitch; 23 Teeth; C-Hub Both Sides; 881 Chain Size; Straight Running; Side Flexing; Back Flexing; Thermoplastic
详细描述
Table Top Chain Sprocket; 1-3/8" Bore; 1-1/2" Pitch; 23 Teeth; C-Hub Both Sides; 881 Chain Size; Straight Running; Side Flexing; Back Flexing; Thermoplastic