https://www.bdiexpress.com/medias/INDREXSPKTXX-7700-MTL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDJ8aW1hZ2UvanBlZ3xhRGN3TDJnM1lTOHhNREl3Tmpjek5UUXdNRGs1TUM5SlRrUlNSVmhUVUV0VVdGaGZOemN3TUY5TlZFeGZVa1JmTXpBd1dETXdNQzVxY0djfDVmNWJlODQyYjNlY2E3OGRlZjRlNjdhYmFhZmIyNTI3ZWQzY2VmNjExM2U0NDk0OGMxYTIwZjYyZGNlZTBlMjQ
18146599
Table Top and Modular Sprockets
REXNORD
REXNORD
SSS7700-16T 1-3/8IN KWSS
REXNORD REXNORD
Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3 NON RETURNABLE
Conveying Chain Sprocket; 1-3/8" Bore; 7700; 16 Teeth; 5.126" Pitch Diameter; Finished Bore; Round; Straight Running; Stainless Steel
Part #
10028757
BDI #
18146599
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/SSS7700-16T-1-3-8IN-KWSS/p/18146599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.588
EAN
0793699408485
Product Group - BDI
M00332
Modular - Flat Top Size
7700
Number of Teeth
16
Hub Type
Not Available
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Stainless Steel
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
3.5
Long Description
Conveying Chain Sprocket; 1-3/8" Bore; 7700; 16 Teeth; 5.126" Pitch Diameter; Finished Bore; Round; Straight Running; Stainless Steel
Pitch Diameter
5.126 Inch | 130.2 Millimeter
Pitch
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh