https://www.bdiexpress.com/medias/INDREXXXTXXX-10837012-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODh8aW1hZ2UvanBlZ3xhR1EyTDJnd01TOHhNRE0wTXpJMU9UVXdORFkzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEE0TXpjd01USmZNekF3ZURNd01DNXFjR2N8MjEyZGY5Yzc4YjMyZWMyZTM2NzlhZDI4MjA0NDRmYTI3NzUxNjljMGNiZjA2MjE5OTc2OTUxMzc5MjgzNTFhZQ
26251415
Modular Belting
REXNORD
REXNORD
FTR1654-12IN_RB-RB
REXNORD REXNORD
Description
FTR1654-12IN_RB-RB CONVEYOR BELT (SMARTCATALOG)
Modular Mat Top Belting; 1654; Open Area; Modular Belting; 1" Pitch; 12" Modular Belting Width; Side Flexing; Fryer Temperature Resistant; Polyester Pin Material
Part #
10837012
BDI #
26251415
Details
228.95382980000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FTR1654-12IN-RB-RB/p/26251415
Your Price
$ 228.95 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782935364241
Weight / US pound
0.2
Product Group - BDI
M00132
Modular Belting Size
1654
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
Fryer Temperature Resistant
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top High Deck FTR Belt
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10837012
Weight / LBS
0.2
Long Description
Modular Mat Top Belting; 1654; Open Area; Modular Belting; 1" Pitch; 12" Modular Belting Width; Side Flexing; Fryer Temperature Resistant; Polyester Pin Material
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh