https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7705-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTR8aW1hZ2UvanBlZ3xhREJqTDJnMFlTOHhNREl3T0RjME5ESXhNRFEyTWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTFYMU5VWHpNd01GZ3pNREF1YW5CbnxiYzgwYWNmZjcwMjI2ZGY0ZDM3MDc3MDgyMGIwODgzM2E0M2FmYmI3YmM0Yzg3NDliZTllMjY3MWFiNWMzMTZh
21850249
Modular Belting
REXNORD
REXNORD
HP7705-12IN
REXNORD REXNORD
Description
HP7705-12IN MATTOP CHAIN ; 12" WD X 1" PITCH W/POLYSTER PIN
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 1/2" Plate Height
Part #
10028403
BDI #
21850249
Details
146.46152800000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7705-12IN/p/21850249
Your Price
$ 146.46 / Foot
$ 188.09 / Foot BDIExpress
$ 188.09 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.281
EAN
0698210550448
Product Group - BDI
M00330
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.235
Long Description
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 1/2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh