https://www.bdiexpress.com/medias/INDHBTBLTXXX-21497699-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTJ8aW1hZ2UvanBlZ3xhR1ZsTDJoak9DODVPRE0wTlRreU56TXhNVFkyTDBsT1JFaENWRUpNVkZoWVdGOHlNVFE1TnpZNU9WOHpNREI0TXpBd0xtcHdad3w2ODQzMWM3NjJhODlkN2U2NzYxMTE5ZDgwZDkxMWFhZTQ3MTkxZGMzNzVmZDM5NGM1YTQyMDUzNDI2NTBiZTEw
21497699
网带
HABASIT BELTING
HABASIT BELTING
M1220 41.3IN X 25FT PE RODS
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING M1220 41.3IN X 25FT PE RODS
Mat Top Modular Belting; Flat Top; Straight; 1/2" Pitch; 41.3" Width X 25Ft Length; PE Rod
制造商部件号
M1220 41.3IN X 25FT PE RODS
BDI部件号
21497699
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/%E7%BD%91%E5%B8%A6/M1220-41-3IN-X-25FT-PE-RODS/p/21497699
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belting
关键字串
Modular Mat Top
产品明细
Mat Top Modular Belting
产品规格
Flat Top; Straight; 1/2" Pitch; 41.3" Width X 25Ft Length; PE Rod
详细描述
Mat Top Modular Belting; Flat Top; Straight; 1/2" Pitch; 41.3" Width X 25Ft Length; PE Rod