https://www.bdiexpress.com/medias/INDTHOSPDRED-DT90-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyMHxpbWFnZS9qcGVnfGFEbGhMMmd3Tmk4eE1EYzNNRGc0TVRBMU1qY3dNaTlKVGtSVVNFOVRVRVJTUlVSZlJGUTVNRjlYVWsxZk16QXdlRE13TUM1cWNHY3wzY2M1YTFkOTgyNzFjYjcxZGRjNmQ4ODk2YzFhY2VjY2VhODAzZjZlNmUyMTA4MWIzMTQ2NTdiNGE1NThmNzA4
847776
Inline Shafts
BOSTON GEAR
BOSTON GEAR
DT090-003-0-RM090-40
BOSTON GEAR BOSTON GEAR
Description
DT090-003-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 3:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT90 Series; Direct Mounted; Anodized Aluminum; Output Torque
Part #
32-113341-D014
BDI #
847776
Details
3825.0258806300003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/DT090-003-0-RM090-40/p/847776
Your Price
$ 3,825.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
2.994
EAN
0781711164075
Product Group - BDI
M02282
Tradename
DURATRUE
Reducer Type
Inline
Nominal Ratio
3:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
583.3
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
DT90
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
6.61386
Long Description
Speed Reducer; Inline Type; 3:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT90 Series; Direct Mounted; Anodized Aluminum; Output Torque
Bolt Hole Diameter
0.256 Inch | 6.5 Millimeter
Overall Length
5.948 Inch | 151.069 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Output Shaft Length
1.417 Inch | 36 Millimeter
Output Shaft Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh