https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NnxpbWFnZS9qcGVnfGFHTTNMMmcxWmk4eE1EYzJOamMxTlRBMk9UazRNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSbFJmTWw4ek1EQjRNekF3TG1wd1p3fGE3OWNmZTNiZWJkZDQ2MDAxZWVmZGNhZWQ4M2JhMTkzMTQwMmVlMmMwOGVmNjNiNTI5NzJkZWE2OWJjZWMzOTU
180560
Inline Shafts
BOSTON GEAR
BOSTON GEAR
F842B-45K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
F842B-45K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1180In-Lbs Output Torque
Part #
F00767
BDI #
180560
Details
1491.4306627000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F842B-45K-B5-M1/p/180560
Your Price
$ 1,491.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
13.2
EAN
0884107027470
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
38.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
0.9HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
38
Output Torque value plus um
1180In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F842B-45K-B5
Manufacturer Internal Number
F00767
Weight / LBS
29
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1180In-Lbs Output Torque
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Height
6.99 Inch | 177.546 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh