https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188883-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDZ8aW1hZ2UvanBlZ3xhRGd4TDJnd01TOHhNREk1TnpJd01USXlPVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnNE9ETmZNekF3ZURNd01DNXFjR2N8NjU0NDQ4NzA3ZDI2YTkzOTQxMWUyNDMyM2ZmMWYxMGJiNWI1MDExYWRjZjEyYzI5ZDg1NGM0YTM3NTJhZWM2Mw
25188883
直角轴
RENOLD
RENOLD
JPM22N5640A001
RENOLD RENOLD
描述
RENOLD JPM22N5640A001
Worm Speed Reducer; Right Angle; 40:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 56C Motor Frame; Cast Iron
制造商部件号
JPM22N5640A001
BDI部件号
25188883
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/JPM22N5640A001/p/25188883
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 40:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 56C Motor Frame; Cast Iron
详细描述
Worm Speed Reducer; Right Angle; 40:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 56C Motor Frame; Cast Iron