https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI
24302922
Pulleys - Synchronous
TIMKEN
TIMKEN
P19220M290-W
TIMKEN TIMKEN
Description
P19220M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755838
Synchronous Pulley; 290MM Belt Width; 20 MM Belt Pitch; 20M-290 Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1218.006MM Outside Diameter; 1222.324MM Pitch Diameter; Yes Keyway; W Bushing; No Minimum Plain Bore
Part #
P19220M290-W
BDI #
24302922
Details
22334.198404700004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P19220M290-W/p/24302922
Your Price
$ 22,334.20 / each
$ 23,701.61 / each BDIExpress
$ 23,701.61 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
481.261
EAN
0070964154040
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1061
Long Description
Synchronous Pulley; 290MM Belt Width; 20 MM Belt Pitch; 20M-290 Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1218.006MM Outside Diameter; 1222.324MM Pitch Diameter; Yes Keyway; W Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 0 Millimeter
Pitch Diameter
48.123 Inch | 1222.324 Millimeter
Face Width
12.25 Inch | 311.15 Millimeter
Outside Diameter
47.953 Inch | 1218.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh