27890815
油封
GMN BEARINGS
GMN BEARINGS
L 190 X 230 X 20
GMN BEARINGS GMN BEARINGS
描述
GMN BEARINGS L 190 X 230 X 20
L SERIES 190MM BORE DIAMETER 230MM OUTSIDE DIAMETER 20MM WIDTH 4700 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 224.5MM MINOR GAP DIAMETER 224.5MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE
制造商部件号
L 190 X 230 X 20
BDI部件号
27890815
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/L-190-X-230-X-20/p/27890815
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
重量 / Kilogram
1.66
Product Group - BDI
S02250
详细描述
L SERIES 190MM BORE DIAMETER 230MM OUTSIDE DIAMETER 20MM WIDTH 4700 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 224.5MM MINOR GAP DIAMETER 224.5MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE