Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CCM-S-80-IWIS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189630-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzMXxpbWFnZS9qcGVnfGFERTVMMmcyTmk4eE1ESTVORFU0TmprNU9EZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRGsyTXpCZk16QXdlRE13TUM1cWNHY3xhMzk0NjNlYjUwYTRkZmJmNjQ2MzU3MGQ2MmU0ZjBkMDllZGM2MjU0Y2E2ZDFiYTBiMDQzZThkZDVkYjk1Nzk1
25189660 General Industrial Products 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

CCM-S-80-IWIS

Description

CCM-S-80-IWIS DISK MAGNET ; 13MM DIA X 2MM N45 NICKEL

Chain Monitoring System; 250MM Length; 19MM Width; 58MM Height

Part #

81043430

BDI #
25189660

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9112.394733730001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,112.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.9
EAN
0847648434305
Product Group - BDI
M02310
Harmonized Tariff Code
7315.00.00.00
Noun
System
Keyword String
Chain Monitoring
Manufacturer URL
https://www.iwis.com
Product Detail
Chain Monitoring System
Product Specification
250MM Length; 19MM Width; 58MM Height
Long Description
Chain Monitoring System; 250MM Length; 19MM Width; 58MM Height