15041125
方导轨总成
HIWIN CORPORATION
HIWIN CORPORATION
QHW20CC1R-162-ZOH
HIWIN CORPORATION HIWIN CORPORATION
描述
HIWIN CORPORATION QHW20CC1R-162-ZOH
Rail Assembly; Profile Rail; Ball Guide Profile; Series QHW; 162MM Rail Length; 20MM Rail Width; 162MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
制造商部件号
QHW20CC1R-162-ZOH
BDI部件号
15041125
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/QHW20CC1R-162-ZOH/p/15041125
单价(不含税)
请求报价
BDIExpress
|
BDI- 斯洛伐克 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00112
名称
Assembly
关键字 3
Linear
关键字串
Profile Rail Ball Guide Linear
产品明细
Rail Assembly
产品规格
Rail Assembly; Profile Rail; Ball Guide Profile; Series QHW; 162MM Rail Length; 20MM Rail Width; 162MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
详细描述
Rail Assembly; Profile Rail; Ball Guide Profile; Series QHW; 162MM Rail Length; 20MM Rail Width; 162MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw