https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KB-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR0ZsTDJoa05pOHhNREF5T0RVM01UVTVNRFk0Tmk5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBKZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xmZTY0YzZiNWRiN2ZiODEwZWExYTBiMWJjMGIzNTNjOWNjMTZhZjVjOWE4YzExMDAzYzY2NjExMWUxMDNmODYx
1174482
Non-Mounted Bearings
INA
INA
KB25-PP
INA INA
Description
KB25-PP LINEAR BALL BEARING ; 25MM X 40MM X 58MM DOUBLE LIP SEAL
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
KB25-PP
BDI #
1174482
Details
156.73537342
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KB25-PP/p/1174482
Your Price
$ 156.74 / each
$ 166.33 / each BDIExpress
$ 166.33 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.158
EAN
4012802472554
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KB25-PP
Weight / LBS
0.502
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh