1413566
Non-Mounted Bearings
EWELLIX
EWELLIX
LBCR 80 A-2LS
EWELLIX EWELLIX
Description
LBCR 80 A-2LS LINEAR BALL BEARING ; 80MM ID 120MM OD 165MM LN BALL 2 SEAL
80MM Bore; 120MM Outside Diamter; 165MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBCR 80 A-2LS
BDI #
1413566
Details
821.85378745
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCR-80-A-2LS/p/1413566
Your Price
$ 821.85 / each
$ 992.10 / each BDIExpress
$ 992.10 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1.899
EAN
7333314053862
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCR 80 A-2LS
Weight / LBS
4.189
Long Description
80MM Bore; 120MM Outside Diamter; 165MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
4.724 Inch | 120 Millimeter
Length
6.496 Inch | 165 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh