294/800EMW40RW50
Description
294/800EMW40RW50 THRUST SPH RLR BRG ASSY ; 800MM BORE
Part # 294/800EMW40RW50
BDI # 20352897
Features
Height - Millimeter:
335
Bore 1 - Inch:
31.496
Bore 2 - Millimeter:
988
Height - Inch:
13.189
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
F-2132-A
Description
F-2132-A CYL ROLLER THRUST BEARING ; NON RETURNABLE 24 OD
Part # F-2132-A
BDI # 1355977
Features
Height - Millimeter:
219.964
Bore 1 - Inch:
31.49
Height - Inch:
8.66
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
53.54
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
Features
Height - Millimeter:
190.754
Bore 1 - Inch:
34
Height - Inch:
7.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
54
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
294/850EJ
Description
294/850EJ THRUST SPHERICAL RLR BRG ASSY ; POR NON RETURNABLE STEEL CAGE 24 OD
Part # 294/850EJ
BDI # 20352899
Features
Height - Millimeter:
354
Bore 1 - Inch:
33.465
Bore 2 - Millimeter:
1044.956
Height - Inch:
13.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
56.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel