FTRY 10
Description
FTRY 10 FLNG TRACK ROLLER ; YOKE STYLE TRB TYPE 10" RLR DIA
Part # FTRY 10
BDI # 23207816
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
PTRY 10
Description
PTRY 10 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 10" RLR DIA
Part # PTRY 10
BDI # 23207633
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
108.077
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Rolling Element:
Taper Roller Bearing - Double Row