6LOLB 300FT/REEL
Description
6LOLB XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON
Part # 32842513
BDI # 1113186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Blue
6G2XHX50FT
Description
6G2XH X50FT HYDRAULIC HOSE ; G2XH 2-WR BRAID XTREME HEAT 50/PAK
Part # 46574009
BDI # 1112855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN ADAPTA FLEX BLUE 250PSI
Description
3/8X500 PLANT 250 BLUE ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041497
BDI # 18201770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Blue
1-1/2INX100FT STALLION ACID CHEMICAL
Description
1-1/2X100 CHEM XTREM FEP 200SD ; CHEMICAL HOSE
Part # 46980013
BDI # 18202027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Blue
2INX100FT STALLION CRUSH RESISTANT
Description
2X100 CHEM XTREME FEP 200SD CR ; CHEMICAL HOSE NON-RETURNABLE
Part # 46980004
BDI # 18202024
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.58
Outside Diameter - Millimeter:
65.532
Other Features:
High Tensile Synthetic Textile with Monofilament Helix | Bend Radius 9 Inch
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
50.8
Color:
Blue