VSS8-6-FG-S-1ZA02T
Description
VSS8-6-FG-S-1ZA02T ; VALVE SIZE 1 ISO PLUG IN/SGL
Part # VSS8-6-FG-S-1ZA02T
BDI # 17879937
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Out Position
Overall Length - Inch:
6.102
Voltage:
100/50-60 VAC
AV2000-02-1DZ
Description
AV2000-02-1DZ ; SOFT START-UP VALVE 1/4" RC
Part # AV2000-02-1DZ
BDI # 23601754
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal | With Light and Surge Voltage Suppressor | Non Locking Push Type | Flow Direction Left To Right
Overall Length - Inch:
3.504
Voltage:
100/50-60 VAC
VS7-6-FHG-D-1Z
Description
VS7-6-FHG-D-1Z ; VALVE SOL/PILOT 100VAC
Part # VS7-6-FHG-D-1Z
BDI # 17879435
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
7.008
Voltage:
100/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.55 - 0.8 Cv Factor | Standard | Light and Surge Voltage Suppressor | Push Locking Slotted Manual Override | Dust Protected
Overall Length - Inch:
4.598
Voltage:
100/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | In/Out Position
Overall Length - Inch:
5.059
Voltage:
100/50-60 VAC