Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN:
666821
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN:
670639
Pressure Angle:
14.5
W1250D
Description
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD
Part # W1250D
BDI # 21978456
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Minimum Bore 3/4
Global Part Number GPN:
667206
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667986
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667641
Pressure Angle:
14.5