8C14X25FT
Description
8C14 X25FT HYDRAULIC HOSE ; 85703 25'/BOX 25/PACK
Part # 77520825
BDI # 1115754
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
Color:
White
1-1/2INX100FT F AND B MSTR WHT 250PSI
Description
1-1/2X100 FOOD XTREM 250SD WHI ; FOOD AND BEVERAGE HOSE
Part # 31320217
BDI # 18201533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 45 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
38.1
Color:
White
1/2IN PAPER MILL WD W/O NOZZLE 700FT/RL
Description
1/2XRL CLEAN WASHDOWN W/O NOZZ ; PRESSURE WASHER HOSE
Part # 32130401
BDI # 18201447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
12.7
Color:
White
4C14 400FT/CARTON
Description
4C14 XCTN HYDRAULIC HOSE ; 3/16" HOSE ID
Part # 77520400
BDI # 1107515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 10000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
4.775
Color:
White
3/4 CLEANMASTER WASHDOWN
Description
3/4X500 CLEAN WASHDWN W/O NOZZ ; PRESSURE WASHER HOSE
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White