6INX100FT VERSIFLO 150 SUCTION/DISCHARGE
Description
6IN VERSIFLO 150 SUCTION/DSCHRG WTR HOSE ; 100FT L SBR
Part # 20016843
BDI # 425327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.6
Outside Diameter - Millimeter:
167.64
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT MASTER FLEX VAPOR RECOVERY
Description
6X100 FUEL PVC VAPOR REC 5SD ; PETROLEUM HOSE
Part # 77447060
BDI # 18202429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.52
Outside Diameter - Millimeter:
165.608
Other Features:
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 6 Inch
Typical Use:
Ducting | Dust and Light Abrasive Material Handling | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Clear
6-5/8INX50FT 688SB MH HOSE 35PSI
Description
6-5/8X50 BULK+ 35SD ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 46910370
BDI # 1111756
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.47
Outside Diameter - Millimeter:
189.738
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Suction, Pneumatic or Gravity System
Inside Diameter - Millimeter:
168.275
Color:
Black
6-5/8INX100FT 1/8IN THK 609W MH 20PSI
Description
6-5/8X100 BULK DRY CEMENT 20D ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 31290700
BDI # 1111755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
168.275
Color:
Black
6INX100FT 1/8IN THK 609W MH 25PSI
Description
6X100 BULK DRY CEMENT 25D ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 31290690
BDI # 18201423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.47
Outside Diameter - Millimeter:
164.338
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
152.4
Color:
Black