H36606-250R
Description
H36606-250R FUEL HOSE ; 0.31 ID 0.67 OD 4 BENT RAD 250FT/RLL
Part # H36606-250R
BDI # 22322091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1750 PSI Min Brust Pressure | Fiber Braid
Typical Use:
Medium Pressure LPG
Inside Diameter - Millimeter:
7.874
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 6000 PSI
Typical Use:
Compressor | Chemical transfer
Inside Diameter - Millimeter:
15.875
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Stainless Steel Wire Braid | Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 7000 PSI
Typical Use:
Compressor | Chemical transfer
Inside Diameter - Millimeter:
12.7
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.4
Outside Diameter - Millimeter:
10.16
Other Features:
Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 12000 PSI
Typical Use:
Compressor | Chemical transfer
Inside Diameter - Millimeter:
6.35
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.525
Outside Diameter - Millimeter:
13.335
Other Features:
1 Stainless Steel Wire Braid | Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 8000 PSI
Typical Use:
Compressor | Chemical transfer
Inside Diameter - Millimeter:
9.525
Color:
Silver