1-1/2INX100FT F AND B MSTR WHT 250PSI
Description
1-1/2X100 FOOD XTREM 250SD WHI ; FOOD AND BEVERAGE HOSE
Part # 31320217
BDI # 18201533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 45 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
38.1
Color:
White
70299 MUL MSTR 24GMV MEGAFLEX 1 1/2XCTN
Description
24GMV MEGAFLEX XCTN HYDRAULIC HOSE ; 100'/REEL MULTIPURPOSE HOSE
Part # 46882288
BDI # 22285613
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.3
Other Features:
160 PSI | 11 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2 DURO FLEX AIR AND MP 250PSI 250FT
Description
1-1/2X200 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Part # 32000016
BDI # 18201588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Bend Radius 12 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
20EFG4KX200FT LL
Description
20EFG4K XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511387
BDI # 1099566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1INX50FT 250MB WRAPPED STEAM KING
Description
1X50(4EA) PLANT STEAM 250 WR ; STEAM HOSE
Part # 36050665
BDI # 18201945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
High Tensile Steel Wire Braid | Bend Radius 11 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black