12G2 220FT/REEL
Description
12G2 220FT/REEL 2 WIRE BRAID HOSE ; 3/4IN HOSE ID
Part # 46570128
BDI # 1092730
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 12400 PSI
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
19.05
Color:
Black
1INX50FT 250MB WRAPPED STEAM KING
Description
1X50(4EA) PLANT STEAM 250 WR ; STEAM HOSE
Part # 36050665
BDI # 18201945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
High Tensile Steel Wire Braid | Bend Radius 11 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
3/8IN LOL RED AIR AND MP HOSE 300PSI
Description
3/8XRL PLANT XTRM 300 LOL RED ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011111
BDI # 18201601
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
1-1/2 DURO FLEX AIR AND MP 250PSI 250FT
Description
1-1/2X200 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Part # 32000016
BDI # 18201588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Bend Radius 12 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red