VT006-007-0 STANDARD COMPONENTS
Description
VT006-007-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-119-312
BDI # 847397
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.134
Overall Width - Inch:
2.402
862BF-7.2K-M8
Description
862BF-7.2K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00371
BDI # 180265
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
UT010-007-0-RM100-88
Description
UT010-007-0-RM100-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114329-7078
BDI # 850239
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.615
Overall Width - Inch:
5.591
ET010-007-0-RM100-71
Description
ET010-007-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 52-118617-E379
BDI # 851321
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
4.53
UT006-007-0-RM060-17
Description
UT006-007-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114327-9195
BDI # 850217
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
2.402