C5-20TG-30SBWB
Description
C5-20TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-30SBWB
BDI # 23179148
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HD6-20TE-24SB
Description
HD6-20TE-24SB TROUGHING IDLER ; 24" BELT W 6" RLR 20DEG CEMA D
Part # HD6-20TE-24SB
BDI # 23164063
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
C5-35TG-36SB
Description
C5-35TG-36SB GRAIN TROUGHING IDLER ; 36" BELT W 5" RLR 35DEG
Part # C5-35TG-36SB
BDI # 23178712
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | 13 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-35TG-30SBWB
Description
C5-35TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 5" RLR 35DEG WIDE BASE
Part # C5-35TG-30SBWB
BDI # 23178710
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-35TG-30SB
Description
C5-35TG-30SB GRAIN TROUGHING IDLER ; 30" BELT W 5" RLR 35DEG
Part # C5-35TG-30SB
BDI # 23178708
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount