NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; 614-143-3 MOLDED SPLIT NON RETURNABLE
Part # 10028509
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
614-174-3
Description
NS8500-17T-1-1/4IN-1KW1SS-PA SPROCKET ; 614-174-3 MOLDED SPLIT NON RETURNABLE
Part # 10028669
BDI # 21839329
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
2120-28S40M-DS
Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 123009V
BDI # 24481066
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.429
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.461
Outside Diameter - Millimeter:
113.3
Pitch Diameter - Millimeter:
112.497
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
KU1600-12T_1-1/2IN_1KW1SS_PA
Description
KU1600-12T_1-1/2IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10834615
BDI # 26262294
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
882-10R1.25-DMS-SS
Description
882-10R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 12350S
BDI # 336602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore