10X32 ST DR HE25
Description
10X32 ST DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 209816
BDI # 267476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
10X20 CR DR HE30
Description
10X20 CR DR HE30 DRUM PULLEY ; NON RETURNABLE
Part # 203526
BDI # 264840
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
10X36 CR DR HE25
Description
10X36 CR DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 209949
BDI # 267594
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
10X42 CR WI XT25
Description
10X42 CR WI XT25 WING PULLEY ; NON RETURNABLE
Part # 219084
BDI # 20496571
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
XPU1046SF;10X46 CF DRUM PULLEY W/SF
Description
10X46 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X46 FOR BUSH REQD
Part # XPU1046SF
BDI # 23174697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed