SAD5FL54SB-6PL4
Description
SAD5FL54SB-6PL4 FLAT RETURN SMART ROLLER ; 54" BELT W 5" RLR
Part # SAD5FL54SB-6PL4
BDI # 23146357
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller
SAD5FL54SB-2PL4
Description
SAD5FL54SB-2PL4 FLAT RETURN SMART ROLLER ; 54" BELT W 5" RLR
Part # SAD5FL54SB-2PL4
BDI # 23146349
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller
SAD5FL54SB-1PL4
Description
SAD5FL54SB-1PL4 FLAT RETURN SMART ROLLER ; 54" BELT W 5" RLR
Part # SAD5FL54SB-1PL4
BDI # 23146341
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller
54-D6042RG
Description
54-GD6042-01 RTN D 4.5 DRP SPRL RG ; IDLER NON RETURNABLE
Part # 10515915
BDI # 18140964
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
54-GD6042-02
Description
54-GD6042-02 RTN D 4.5 DRP SPRL FS ; IDLER NON RETURNABLE
Part # 10518497
BDI # 18140941
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Top Mount