C6-CSTE-7.00
Description
C6-CSTE-7.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # C6-CSTE-7.00
BDI # 23149826
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-35TEI-20SBWB
Description
C6-35TEI-20SBWB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 35DEG WIDE BASE
Part # C6-35TEI-20SBWB
BDI # 23143528
Features
Roller Width - Inch:
7.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
35
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-LUTE-6.75
Description
D6-LUTE-6.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # D6-LUTE-6.75
BDI # 23158988
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-20TEIR-18SB
Description
C6-20TEIR-18SB IMPACT TROUGHING IDLER ; W/REM EB 18" BELT W 6" RLR 20DEG
Part # C6-20TEIR-18SB
BDI # 23145936
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-LUTE-6.75
Description
C6-LUTE-6.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-6.75
BDI # 23140863
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller