C5-SSTE-17.06
Description
C5-SSTE-17.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C5-SSTE-17.06
BDI # 23145398
Features
Roller Width - Inch:
17.06
Roller Width - Millimeter:
433.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E6-20TEI-48SB
Description
E6-20TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 20DEG
Part # E6-20TEI-48SB
BDI # 23153316
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-20TESA-54SB
Description
C4-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 4" RLR 20DEG
Part # C4-20TESA-54SB
BDI # 23179894
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C5-20TG-30SBWB
Description
C5-20TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-30SBWB
BDI # 23179148
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-CITW-36SB
Description
C4-CITW-36SB TROUGHING WING ROLLER ; CI 36" BELT W 4" RLR
Part # C4-CITW-36SB
BDI # 23179870
Features
Roller Width - Inch:
11.5
Roller Width - Millimeter:
292.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller