D6-35TG-36SB
Description
D6-35TG-36SB GRAIN TROUGHING IDLER ; 36" BELT W 6" RLR 35DEG
Part # D6-35TG-36SB
BDI # 23161702
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | 13 Inch Wide Secondary Roller
Mounting Method:
Base Mount
SAD5TE42SB-1P
Description
SAD5TE42SB-1P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-1P
BDI # 23153016
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5TE42SB-2P
Description
SAD5TE42SB-2P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-2P
BDI # 23153024
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C6-CSTE-15.00
Description
C6-CSTE-15.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # C6-CSTE-15.00
BDI # 23149815
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C5-CRWR-16.25
Description
C5-CRWR-16.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # C5-CRWR-16.25
BDI # 23137708
Features
Roller Width - Inch:
16.25
Roller Width - Millimeter:
412.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller