E6-CRRI-45.75
Description
E6-CRRI-45.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-45.75
BDI # 23159910
Features
Roller Width - Inch:
45.75
Roller Width - Millimeter:
1162.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C4-RSA-42SBWB
Description
C4-RSA-42SBWB RETURN IDLER ; SELF-ALIGNG 42" BELT W 4" RLR WIDE BASE
Part # C4-RSA-42SBWB
BDI # 23174757
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RSA-42SB-1
Description
D5-RSA-42SB-1 RETURN IDLER ; SELF-ALIGNING 42" BELT W 5" RLR 1-1/2"
Part # D5-RSA-42SB-1
BDI # 23152517
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RSA-42SB
Description
D5-RSA-42SB RETURN IDLER ; SELF-ALIGNING 42" BELT W 5" RLR
Part # D5-RSA-42SB
BDI # 23152511
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount