P4414M55-E
Description
P4414M55-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755551
Part # P4414M55-E
BDI # 24303284
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M85-E
Description
P4414M85-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755553
Part # P4414M85-E
BDI # 24303288
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M55-2517
Description
P4414M55-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755550
Part # P4414M55-2517
BDI # 24303282
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
W4414M65-E
Description
W4414M65-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756111
Part # W4414M65-E
BDI # 24304315
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
W4414M120-3535
Description
W4414M120-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756108
Part # W4414M120-3535
BDI # 24304309
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed