H120B30F X 2-15/16
Description
H120B30F X 2-15/16 SPROCKET ; 15.171" OD X 2-1/2" LTB X 1-1/2" P STEEL
Part # 120B30F X 2R
BDI # 21462727
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
H120B26 X 2-15/16
Description
120B26H X 2-15/16 SPROCKET ; 13.254" OD X 2-1/2" LTB X 1-1/2" P STEEL
Part # 120B26H X 2-15/16
BDI # 21462725
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
H120B28 X 2-15/16
Description
120B28H X 2-15/16 SPROCKET ; 14.213" OD X 2-1/2" LTB X 1-1/2" P STEEL
Part # 120B28H X 2-15/16
BDI # 21462726
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
H120B16 X 2-3/4
Description
120B16H X 2-3/4 SPROCKET ; 8.441" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # 120B16H X 2-3/4
BDI # 21462747
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # 120B28F X 2K
BDI # 21971716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore