R1214-1.5-B
Description
R1214-1.5-B BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61040
BDI # 175640
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.125
Overall Width - Inch:
9
R1211-1.5-A
Description
R1211-1.5-A BEVEL GEAR SPEED REDUCER ; RIGHT ANGLE
Part # 61037
BDI # 175637
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25
Overall Width - Inch:
8.25
R1414-1.5-J
Description
R1414-1.5-J BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61260
BDI # 175702
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.75
Overall Width - Inch:
14.25
R1216-1.5-K
Description
R1216-1.5-K BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61114
BDI # 175674
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11
Overall Width - Inch:
9
R1215-1.5-B
Description
R1215-1.5-B BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61085
BDI # 175655
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25
Overall Width - Inch:
9